Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Roller Link, K-2 Attachment

  • Mfr # C2050ASK2CL

  • Zoro # G2770661


product price: $26.79
/ea

Key Features

Type
K-2 Attachment
Material
Stainless Steel
Width Between Roller Link Plates
0.375 in
Inside Pin Dia.
0.2 in
Number of Strands
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2050ASK2CL
Zoro #
G2770661
UPC #
-
Country of Origin
Japan

Dimensions

Width Between Roller Link Plates
0.375 in
Inside Pin Dia.
0.2 in
Outside Pin Dia. (In.)
0.200
Chain Roller Dia.
0.4 in
Pin Length
0.875 in
Outside Pin Dia.
0.2 in
Width Between Roller Link Plates (In.)
0.375
Pin Length (In.)
0.875
Chain Link Overall Width
0.878 in
Roller Link Plate Height
0.591 in
Pin Link Plate Thickness
0.08 in
Roller Link Plate Height (In.)
0.591
Overall Width (In.)
0.878
Roller Dia. (In.)
0.400
Industry Chain Size
C2050
Length (In.)
1.250
Pin Link Plate Thickness (In.)
0.080
ANSI Chain Size
C2050AS
Tab Hole Diameter
0.205 in
Chain Overall Width
0.878 in
Inside Width
3/8 in
Plate Height
0.591 in
Tab Width
0.937 in
Plate Thickness
0.08 in
Roller Diameter
25/64 in

Details

Item
Attachment Link
Type
K-2 Attachment
Material
Stainless Steel
Number of Strands
Single
Rivet End to Center Line
0.406 in
Chain Link Material
600 Stainless Steel
Rivet End to Center Line (In.)
0.406
Roller Chain Link Item
Attachment Link
Roller Chain Link Type
K-2 Conveyor
Pin Type
Riveted
Connecting End to Center Line (In.)
0.469
Max. Allowable Load
231 lb
Temp. Range
-40 Degrees to 750 Degrees F
Pitch
1 1/4 in
Connecting End to Center Line
0.469 in
Industry Chain Pitch
1 1/4 in
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
231
Lubrication
SAE 10 to SAE 50
Heavy Series
No
Centerline to Hole Center
0.626 in
Attachment Type
Tab
Centerline to Attachment End
0.953 in
Material Grade
600
Maximum Operating Temperature
750 Degrees F
Number of Tab Holes
2
Tab Hole Center to Center
0.469 in
Chain Number
C2050
Chain Construction
Riveted Pin
Working Load Limit
970 lb
Pitch Type
Double Pitch
Link Type
Attachment Link
Tab Orientation
Horizontal Outward
Minimum Operating Temperature
-40 Degrees F
Attachment Number
K-2
Pin Contruction
Riveted Pin
Finish
Plain
Standards
ANSI
Attachment Location
Two Sides

Description

Attachment Link, Attachment Number K-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.878 in, Chain Number C2050, Roller Diameter 25/64 in, Finish Plain, Pitch 1 1/4 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.953 in, Centerline to Hole Center 0.626 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 3/8 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.