Zoro Homepage

Connecting Roller Link, Lambda, PK5

  • Mfr # 40LAMCL

  • Zoro # G2330535


product price: $39.99
/pk 5, $8.00/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Lube Free Riveted
Industry Chain Size
40
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40LAMCL
Zoro #
G2330535
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
40
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Outside Pin Dia.
0.156 in
Width Between Roller Link Plates (In.)
0.312
Pin Length (In.)
0.717
Pin Link Plate Thickness
0.06 in
Roller Link Plate Height
0.472 in
Inside Pin Dia.
0.156 in
ANSI Chain Size
40
Length (In.)
0.500
Pin Length
0.717 in
Pin Link Plate Thickness (In.)
0.060
Outside Pin Dia. (In.)
0.156
Roller Link Plate Height (In.)
0.472
Roller Dia. (In.)
0.312
Width Between Roller Link Plates
0.312 in
Overall Width (In.)
0.717
Inside Width
19/64 in
Plate Height
13/32 in, 15/32 in
Plate Thickness
1/16 in, 5/64 in
Roller Diameter
19/64 in
Chain Overall Width
3/4 in
Pin Outside Diameter
5/32 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Lube Free Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
1/2 in
Number of Strands
1
Max. Allowable Load
816 lb
Tensile Strength
3,970 lbf
Lubrication
Maintenance Free with Self-Lubricating Bushings
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
816
Rivet End to Center Line
0.325 in
Material
Steel
Pin Type
Riveted
Connecting End to Center Line
0.392 in
Item
Connecting Link
Tensile Strength (Lb.)
4300
Type
Lambda
Finish
Black Oxide
Rivet End to Center Line (In.)
0.325
Temp. Range
14 Degrees to 302 Degrees F
Pitch
1/2 in
Connecting End to Center Line (In.)
0.392
Chain Number
40
Standards
ANSI
Minimum Operating Temperature
14 Degrees F
Chain Construction
Riveted Pin
Working Load Limit
816 lb
Roller Chain Standard
ANSI
Link Type
Connecting Link
Heavy Series
No
Maximum Operating Temperature
302 Degrees F
Series
Lambda
Pitch Type
Single Pitch
Pin Contruction
Riveted Pin

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 3/4 in, Chain Number 40, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1/2 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 19/64 in, Lubrication Maintenance Free with Self-Lubricating Bushings, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 5/32 in, Pitch Type Single Pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.