Zoro Homepage

Connecting Roller Link, Lambda, PK5

  • Mfr # 50LAMCL

  • Zoro # G2897562


product price: $37.49
/pk 5, $7.50/ea

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Lube Free Riveted
Industry Chain Size
50
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50LAMCL
Zoro #
G2897562
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
50
Chain Link Overall Width
0.878 in
Chain Roller Dia.
0.4 in
Pin Link Plate Thickness
0.08 in
Pin Length (In.)
0.878
Pin Length
0.878 in
Width Between Roller Link Plates
0.375 in
Roller Link Plate Height (In.)
0.591
Overall Width (In.)
0.878
Width Between Roller Link Plates (In.)
0.375
Length (In.)
0.625
Outside Pin Dia. (In.)
0.200
Roller Link Plate Height
0.591 in
Inside Pin Dia.
0.2 in
Pin Link Plate Thickness (In.)
0.080
Outside Pin Dia.
0.2 in
ANSI Chain Size
50
Roller Dia. (In.)
0.400
Chain Overall Width
29/32 in
Pin Outside Diameter
13/64 in
Inside Width
23/64 in
Plate Height
33/64 in, 19/32 in
Plate Thickness
5/64 in, 3/32 in
Roller Diameter
25/64 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Lube Free Riveted
Chain Link Material
Carbon Steel
Industry Chain Pitch
5/8 in
Number of Strands
1
Finish
Black Oxide
Tensile Strength (Lb.)
7050
Max. Allowable Load
1,430 lb
Material
Steel
Rivet End to Center Line (In.)
0.406
Temp. Range
14 Degrees to 302 Degrees F
Connecting End to Center Line (In.)
0.472
Agency Compliance
American National Standards Institute (ANSI)
Rivet End to Center Line
0.406 in
Pin Type
Riveted
Tensile Strength
6,390 lbf
Item
Connecting Link
Pitch
5/8 in
Lubrication
Maintenance Free with Self-Lubricating Bushings
Connecting End to Center Line
0.472 in
Max. Allowable Load (Lb.)
1430
Type
Lambda
Series
Lambda
Minimum Operating Temperature
14 Degrees F
Working Load Limit
1,430 lb
Pitch Type
Single Pitch
Heavy Series
No
Chain Number
50
Pin Contruction
Riveted Pin
Standards
ANSI
Link Type
Connecting Link
Maximum Operating Temperature
302 Degrees F
Roller Chain Standard
ANSI
Chain Construction
Riveted Pin

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 29/32 in, Chain Number 50, Roller Diameter 25/64 in, Finish Black Oxide, Pitch 5/8 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 23/64 in, Lubrication Maintenance Free with Self-Lubricating Bushings, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 13/64 in, Pitch Type Single Pitch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.