Zoro Homepage

Connecting Roller Link, SA-1 Attachment

  • Mfr # 80SA1CL

  • Zoro # G3038427


product price: $8.15
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-1
Industry Chain Size
80
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80SA1CL
Zoro #
G3038427
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
ANSI Chain Size
80
Width Between Roller Link Plates
0.625 in
Roller Link Plate Height (In.)
0.949
Roller Dia. (In.)
0.625
Length (In.)
1.000
Inside Pin Dia.
0.312 in
Pin Link Plate Thickness
0.125 in
Pin Length (In.)
1.398
Pin Length
1.398 in
Roller Link Plate Height
0.949 in
Outside Pin Dia.
0.312 in
Pin Link Plate Thickness (In.)
0.125
Overall Width (In.)
1.398
Outside Pin Dia. (In.)
0.312
Width Between Roller Link Plates (In.)
0.625
Plate Thickness
0.625 in
Chain Overall Width
1.398 in
Roller Diameter
5/8 in
Extended Pin Diameter
0.312 in
Plate Height
0.949 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-1
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Tensile Strength (Lb.)
15,400
Rivet End to Center Line (In.)
0.640
Rivet End to Center Line
0.64 in
Max. Allowable Load (Lb.)
2400
Max. Allowable Load
2,400 lb
Lubrication
SAE 10 to SAE 50
Item
Attachment Link
Tensile Strength
15,400 lb/in
Connecting End to Center Line (In.)
0.758
Agency Compliance
American National Standards Institute (ANSI)
Pin Type
Cottered
Connecting End to Center Line
0.758 in
Pitch
1 in
Material
Steel
Temp. Range
15 Degrees to 300 Degrees F
Type
SA-1 Attachment
Finish
Plain
Pin Contruction
Cottered Pin
Standards
ANSI
Attachment Number
SA-1
Chain Number
80
Minimum Operating Temperature
15 Degrees F
Centerline to Hole Center
0.64 in
Attachment Type
Tab
Link Type
Attachment Link
Number of Tab Holes
1
Centerline to Attachment End
0.758 in
Maximum Operating Temperature
300 Degrees F

Description

Attachment Link, Attachment Number SA-1, Attachment Type Tab, Material Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 15 Degrees F, Number of Tab Holes 1, Pin Contruction Cottered Pin, Plate Height 0.949 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.