Zoro Homepage

Connecting Roller Link, SA-2 Attachment

  • Mfr # 80ASSA2CL

  • Zoro # G1981341


product price: $57.39
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-2
Industry Chain Size
80
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80ASSA2CL
Zoro #
G1981341
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
80
Chain Link Overall Width
1.398 in
Chain Roller Dia.
0.625 in
Outside Pin Dia.
0.312 in
Roller Dia. (In.)
0.625
Length (In.)
1.000
Overall Width (In.)
1.398
Pin Length (In.)
1.398
Width Between Roller Link Plates
0.625 in
Outside Pin Dia. (In.)
0.312
ANSI Chain Size
80AS
Pin Link Plate Thickness (In.)
0.125
Inside Pin Dia.
0.312 in
Pin Length
1.398 in
Width Between Roller Link Plates (In.)
0.625
Roller Link Plate Height (In.)
0.949
Pin Link Plate Thickness
0.125 in
Roller Link Plate Height
0.949 in
Plate Thickness
0.625 in
Chain Overall Width
1.398 in
Roller Diameter
5/8 in
Extended Pin Diameter
0.312 in
Plate Height
0.949 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SA-2
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Max. Allowable Load (Lb.)
596
Connecting End to Center Line
0.758 in
Max. Allowable Load
596 lb
Lubrication
SAE 10 to SAE 50
Pitch
1 in
Pin Type
Cottered
Item
Attachment Link
Rivet End to Center Line (In.)
0.640
Temp. Range
-40 Degrees to 750 Degrees F
Rivet End to Center Line
0.64 in
Type
SA-2 Attachment
Connecting End to Center Line (In.)
0.758
Material
Stainless Steel
Agency Compliance
American National Standards Institute (ANSI)
Finish
Plain
Attachment Type
Tab
Material Grade
600
Standards
ANSI
Maximum Operating Temperature
750 Degrees F
Centerline to Hole Center
0.64 in
Number of Tab Holes
1
Minimum Operating Temperature
-40 Degrees F
Attachment Number
SA-2
Chain Number
80
Link Type
Attachment Link
Centerline to Attachment End
0.758 in
Pin Contruction
Cottered Pin

Description

Attachment Link, Attachment Number SA-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 1.398 in, Chain Number 80, Roller Diameter 5/8 in, Finish Plain, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.758 in, Centerline to Hole Center 0.64 in, Extended Pin Diameter 0.312 in, Lubrication SAE 10 to SAE 50, Material Grade 600, Maximum Operating Temperature 750 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Tab Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.