Zoro Homepage

Connecting Roller Link, SK-2 Attachment

  • Mfr # C2040ASSK2CL

  • Zoro # G2652142


product price: $20.79
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-2 Conveyor
Industry Chain Size
C2040
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040ASSK2CL
Zoro #
G2652142
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Pin Link Plate Thickness (In.)
0.060
Outside Pin Dia. (In.)
0.156
Outside Pin Dia.
0.156 in
Length (In.)
1.000
Overall Width (In.)
0.717
Pin Link Plate Thickness
0.06 in
Width Between Roller Link Plates (In.)
0.312
Pin Length (In.)
0.705
Width Between Roller Link Plates
0.312 in
ANSI Chain Size
C2040AS
Roller Dia. (In.)
0.312
Pin Length
0.705 in
Roller Link Plate Height
0.472 in
Roller Link Plate Height (In.)
0.472
Inside Pin Dia.
0.156 in
Plate Thickness
0.06 in
Chain Overall Width
0.717 in
Tab Width
0.752 in
Inside Width
19/64 in
Plate Height
0.472 in
Tab Hole Diameter
0.142 in
Roller Diameter
19/64 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-2 Conveyor
Chain Link Material
600 Stainless Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Item
Attachment Link
Rivet End to Center Line (In.)
0.325
Pin Type
Riveted
Material
Stainless Steel
Type
SK-2 Attachment
Lubrication
SAE 10 to SAE 50
Rivet End to Center Line
0.325 in
Temp. Range
-40 Degrees to 750 Degrees F
Max. Allowable Load
150 lb
Connecting End to Center Line (In.)
0.380
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
150
Pitch
1 in
Connecting End to Center Line
0.38 in
Finish
Plain
Minimum Operating Temperature
-40 Degrees F
Standards
ANSI
Chain Construction
Riveted Pin
Attachment Number
SK-2
Centerline to Hole Center
0.535 in
Attachment Location
Two Sides
Maximum Operating Temperature
750 Degrees F
Pin Contruction
Riveted Pin
Pitch Type
Double Pitch
Number of Tab Holes
2
Centerline to Attachment End
0.78 in
Heavy Series
No
Link Type
Attachment Link
Tab Orientation
Vertical Upward
Chain Number
C2040
Tab Hole Center to Center
0.374 in
Attachment Type
Tab
Material Grade
600
Working Load Limit
595 lb

Description

Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Stainless Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Plain, Pitch 1 in, Link Type Attachment, Attachment Location Two Sides, Centerline to Attachment End 0.78 in, Centerline to Hole Center 0.535 in, Chain Construction Riveted Pin, Extended Pin Diameter Not Applicable, Heavy Series No, Inside Width 19/64 in, Lubrication SAE 10 to SAE 50, Material Grade 600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.