Zoro Homepage

Connecting Roller Link, SK-2 Attachment

  • Mfr # C2040LSK2CL

  • Zoro # G3453563


product price: $10.99
/ea

Key Features

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-2 Lube Free Conveyor
Industry Chain Size
C2040
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2040LSK2CL
Zoro #
G3453563
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
C2040
Chain Link Overall Width
0.717 in
Chain Roller Dia.
0.312 in
Outside Pin Dia. (In.)
0.156
Inside Pin Dia.
0.156 in
Roller Link Plate Height
0.472 in
Outside Pin Dia.
0.156 in
Pin Length (In.)
0.705
ANSI Chain Size
C2040L
Length (In.)
1.000
Pin Link Plate Thickness
0.06 in
Roller Dia. (In.)
0.312
Pin Length
0.705 in
Roller Link Plate Height (In.)
0.472
Pin Link Plate Thickness (In.)
0.060
Width Between Roller Link Plates
0.312 in
Width Between Roller Link Plates (In.)
0.312
Overall Width (In.)
0.717
Plate Height
0.472 in
Plate Thickness
0.312 in
Chain Overall Width
0.717 in
Roller Diameter
19/64 in
Extended Pin Diameter
0.156 in

Details

Roller Chain Link Item
Attachment Link
Roller Chain Link Type
SK-2 Lube Free Conveyor
Chain Link Material
Carbon Steel
Industry Chain Pitch
1 in
Number of Strands
Single
Finish
Black Oxide
Rivet End to Center Line
0.325 in
Connecting End to Center Line
0.38 in
Lubrication
Self Lube
Item
Attachment Link
Material
Steel
Tensile Strength (Lb.)
3530
Max. Allowable Load
595 lb
Temp. Range
14 Degrees to 302 Degrees F
Pitch
1 in
Pin Type
Riveted
Rivet End to Center Line (In.)
0.325
Tensile Strength
3,530 lb/in
Type
SK-2 Attachment
Agency Compliance
American National Standards Institute (ANSI)
Max. Allowable Load (Lb.)
595
Connecting End to Center Line (In.)
0.380
Link Type
Attachment Link
Centerline to Attachment End
0.38 in
Minimum Operating Temperature
14 Degrees F
Pin Contruction
Riveted Pin
Centerline to Hole Center
0.325 in
Standards
ANSI
Attachment Type
Tab
Attachment Number
SK-2
Number of Tab Holes
1
Chain Number
C2040
Maximum Operating Temperature
302 Degrees F

Description

Attachment Link, Attachment Number SK-2, Attachment Type Tab, Material Steel, Chain Overall Width 0.717 in, Chain Number C2040, Roller Diameter 19/64 in, Finish Black Oxide, Pitch 1 in, Link Type Attachment, Centerline to Attachment End 0.38 in, Centerline to Hole Center 0.325 in, Extended Pin Diameter 0.156 in, Lubrication Self Lube, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Number of Tab Holes 1, Pin Contruction Riveted Pin, Plate Height 0.472 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.