Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Connecting Roller Link, Standard, PK5

  • Mfr # 60NEPCL

  • Zoro # G2565297


product price: $79.89
/pk 5, $15.98/ea
Free Shipping & Returns

Key Features

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Industry Chain Size
60
Chain Link Material
Coated Steel
Industry Chain Pitch
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60NEPCL
Zoro #
G2565297
UPC #
-
Country of Origin
Japan

Dimensions

Industry Chain Size
60
Chain Link Overall Width
1.087 in
Chain Roller Dia.
0.469 in
Width Between Roller Link Plates (In.)
0.500
Outside Pin Dia. (In.)
0.234
Roller Link Plate Height
0.713 in
Pin Link Plate Thickness (In.)
0.094
Width Between Roller Link Plates
0.5 in
ANSI Chain Size
60
Overall Width (In.)
1.087
Pin Length (In.)
1.087
Pin Link Plate Thickness
0.094 in
Outside Pin Dia.
0.234 in
Pin Length
1.087 in
Inside Pin Dia.
0.234 in
Length (In.)
0.750
Roller Dia. (In.)
0.469
Roller Link Plate Height (In.)
0.713
Plate Thickness
3/32 in
Roller Diameter
15/32 in
Inside Width
1/2 in
Plate Height
39/64 in, 23/32 in
Chain Overall Width
1 3/32 in
Pin Outside Diameter
15/64 in

Details

Roller Chain Link Item
Connecting Link
Roller Chain Link Type
Standard Riveted
Chain Link Material
Coated Steel
Industry Chain Pitch
3/4 in
Number of Strands
1
Pin Type
Riveted
Type
Standard
Tensile Strength (Lb.)
9030
Rivet End to Center Line (In.)
0.506
Pitch
3/4 in
Max. Allowable Load
1,980 lb
Item
Connecting Link
Lubrication
SAE 10 to SAE 50
Material
Steel
Tensile Strength
9,920 lbf
Connecting End to Center Line (In.)
0.581
Rivet End to Center Line
0.506 in
Connecting End to Center Line
0.581 in
Max. Allowable Load (Lb.)
1980
Temp. Range
14 Degrees to 302 Degrees F
Agency Compliance
American National Standards Institute (ANSI)
Finish
Coated
Chain Number
60
Minimum Operating Temperature
14 Degrees F
Resistance Properties
Corrosion Resistant, High Temperature Resistant
Series
Neptune
Maximum Operating Temperature
302 Degrees F
Working Load Limit
1,980 lb
Standards
ANSI
Link Type
Connecting Link
Pin Contruction
Riveted Pin
Heavy Series
No
Chain Construction
Riveted Pin
Roller Chain Standard
ANSI

Description

Connecting Link, Chain Construction Riveted Pin, Material Steel, Chain Overall Width 1 3/32 in, Chain Number 60, Roller Diameter 15/32 in, Finish Coated, Pitch 3/4 in, Link Type Connecting, Number of Strands 1, Heavy Series No, Inside Width 1/2 in, Lubrication SAE 10 to SAE 50, Maximum Operating Temperature 302 Degrees F, Minimum Operating Temperature 14 Degrees F, Pin Contruction Riveted Pin, Pin Outside Diameter 15/64 in, Plate Height 39/64 in, 23/32 in, Plate Thickness 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.