Conveyor Roller Chain, Cottered Pin, 3 in Pitch, 1 Strand, 10 ft
- Mfr # C2122HCB
- Zoro # G623421265
product price:Â
$
344.99
/ea
Sold in multiples of 10 for
$3,449.90
Free Shipping & Returns
Key Features
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
3 in
Overall Length
10 ft
Tensile Strength
34,000 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2122HCB
- Zoro #
- G623421265
- UPC #
- 97039181961
- Country of Origin
- Japan
- Item
- Roller Chain
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 3 in
- Tensile Strength
- 34,000 lbf
- Series
- Conveyor
- Chain Number
- C2122H
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1 in
- Roller Diameter
- 1-3/4 in
Description
Tsubaki C2122HCB Double Pitch Conveyor Chain, 10 ft OAL, 3 in Pitch, 1-3/4 in Dia x 1 in W Roller, 0.219 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.