Conveyor Roller Chain, Cottered Pin, 4 in Pitch, 1 Strand, 10 ft
- Mfr # C2162HCB
- Zoro # G923420883
product price:Â
$
578.99
/ea
Sold in multiples of 10 for
$5,789.90
Free Shipping & Returns
Key Features
Chain Number
C2162H
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2162HCB
- Zoro #
- G923420883
- UPC #
- 97039182005
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 2-1/4 in
- Chain Overall Width
- 1-1/4 in
Details
- Item
- Roller Chain
- Chain Number
- C2162H
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 4 in
- Tensile Strength
- 58,000 lbf
- Series
- Conveyor
Description
Tsubaki C2162HCB Double Pitch Conveyor Chain, 10 ft OAL, 4 in Pitch, 2-1/4 in Dia x 1-1/4 in W Roller, 0.281 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.