Conveyor Roller Chain, Hollow Pin, 1-1/2 in Pitch, 1 Strand
- Mfr # C2060HP100
- Zoro # G723420496
product price:Â
$
78.29
/ea
Sold in multiples of 100 for
$7,829.00
Key Features
Chain Number
C2060
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Tensile Strength
5,950 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HP100
- Zoro #
- G723420496
- UPC #
- 97039424143
- Country of Origin
- Japan
Details
- Item
- Roller Chain
- Chain Number
- C2060
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Tensile Strength
- 5,950 lbf
- Series
- Conveyor
Description
Tsubaki C2060HP100 Double Pitch Hollow Pin Chain, 100 ft OAL, 1-1/2 in Pitch, 1/2 in W Roller, 0.094 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.