Shop TSUBAKI
See all product information
Create Account
Conveyor Roller Chain, Hollow Pin, 1 in Pitch, 1 Strand
- Mfr # C2040HP100
- Zoro # G823422185
product price:Â
$
50.75
/ea
Sold in multiples of 100 for
$5,075.00
Key Features
Chain Number
C2040
Pin Contruction
Hollow
Number of Strands
1
Industry Chain Pitch
1 in
Tensile Strength
2,430 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040HP100
- Zoro #
- G823422185
- UPC #
- 97039182838
- Country of Origin
- United States
- Item
- Roller Chain
- Chain Number
- C2040
- Pin Contruction
- Hollow
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 2,430 lbf
- Series
- Conveyor
Dimensions
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Description
Tsubaki C2040HP100 Double Pitch Hollow Pin Chain, 100 ft OAL, 1 in Pitch, 0.312 in Dia x 0.312 in W Roller, 0.06 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.