Shop TSUBAKI
See all product information
Create Account
Conveyor Roller Chain, Riveted Pin, 1-1/2 in Pitch, 1 Strand, Carbon Steel, 10 ft
- Mfr # C2062HK29LRB
- Zoro # G423421960
product price:Â
$
107.99
/ea
Sold in multiples of 10 for
$1,079.90
Free Shipping & Returns
Key Features
Chain Number
C2062H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2062HK29LRB
- Zoro #
- G423421960
- UPC #
- 97039966506
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 7/8 in
- Chain Overall Width
- 1/2 in
Details
- Item
- Roller Chain
- Chain Number
- C2062H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 9,040 lbf
- Series
- Conveyor
Description
Tsubaki C2062HK29LRB Double Pitch Oversize Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 7/8 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.