Curved Attachment chain, 200 ft OAL, 5/8 in Pitch, 5/8 in Dia x 5/8 in W Roller
- Mfr # BAGGAGE
- Zoro # G723423756
product price:Â
$
137.99
/ea
Sold in multiples of 200 for
$27,598.00
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Overall Length
200 ft
Roller Diameter
5/8 in
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BAGGAGE
- Zoro #
- G723423756
- UPC #
- 97039428493
- Country of Origin
- China
Dimensions
- Overall Length
- 200 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
Description
Tsubaki BAGGAGE Curved Attachment Chain, 200 ft OAL, 5/8 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.