Zoro Homepage

Double Pitch Roller Chain Sprockets, 2080B19

  • Mfr # 2080B19

  • Zoro # G000442951


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
9.5
Number of Teeth
19
Bore Type
Reboreable
Length through Bore (In.)
1.5
Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B19
Zoro #
G000442951
UPC #
97039345639
Country of Origin
China

Dimensions

Length through Bore (In.)
1.5
Outside Dia. (In.)
6.59
Hub Dia. (In.)
4.25
Pitch Dia.
6.159541945
Chain Roller Dia.
0.625
Roller Width
0.625
Caliper Diameter
5.51350398614877
Storage Width
6.59
Storage Length
6.59
Storage Height
1.5
Tooth Thickness
0.575

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.