Zoro Homepage

Double Pitch Roller Chain Sprockets, 2080B25

  • Mfr # 2080B25

  • Zoro # G100443001


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
12.5
Pitch
2
Number of Teeth
25
Type
Double Pitch Roller
Outside Dia. (In.)
8.52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2080B25
Zoro #
G100443001
UPC #
97039345691
Country of Origin
China

Dimensions

Outside Dia. (In.)
8.52
Pitch Dia.
8.042144467
Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Roller Width
0.625
Storage Length
8.52
Caliper Diameter
7.40127513169996
Storage Height
1.75
Storage Width
8.52
Tooth Thickness
0.575
Chain Roller Dia.
0.625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.