Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Pitch Roller Chain Sprockets, 2082B11

  • Mfr # 2082B11

  • Zoro # G000443026


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
5.5
Length through Bore (In.)
1.75
Number of Teeth
11
Sprocket Hub Type
B
Pitch
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B11
Zoro #
G000443026
UPC #
97039346766
Country of Origin
China

Dimensions

Length through Bore (In.)
1.75
Hub Dia. (In.)
4.25
Pitch Dia.
7.098931066
Outside Dia. (In.)
8.01
Storage Height
1.75
Chain Roller Dia.
1.125
Caliper Diameter
5.90167418333227
Storage Length
8.01
Storage Width
8.01
Tooth Thickness
0.575
Roller Width
0.625

Details

Number of Teeth - Sprockets
5.5
Number of Teeth
11
Sprocket Hub Type
B
Pitch
2
Max. Bore (In.)
2.75
Material
Steel
Type
Double Pitch Roller
Bore Type
Reboreable
Min. Bore
1
Weight
10.14
Hardened Teeth
No
Chain Number
2082
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.