Zoro Homepage

Double Pitch Roller Chain Sprockets, 2082B12

  • Mfr # 2082B12

  • Zoro # G800443028


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Sprockets
6
Pitch
2
Max. Bore (In.)
2.75
Material
Steel
Hub Dia. (In.)
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082B12
Zoro #
G800443028
UPC #
97039346773
Country of Origin
China

Dimensions

Hub Dia. (In.)
4.25
Outside Dia. (In.)
8.66
Pitch Dia.
7.72740661
Length through Bore (In.)
1.75
Caliper Diameter
6.60240661031255
Tooth Thickness
0.575
Storage Width
8.66
Chain Roller Dia.
1.125
Storage Length
8.66
Roller Width
0.625
Storage Height
1.75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.