Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HD110LRB
Zoro # G723418387
product price:Â
$
73.15
/ea
Sold in multiples of 10 for $731.50
Key Features
Number of Strands
1
Roller Diameter
0.469 in
Pin Contruction
Riveted
Tensile Strength
9,040 lbs
Series
Double Pitch Standard Conveyor Lambda
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HD110LRB
- Zoro #
- G723418387
- UPC #
- 97039226198
- Country of Origin
- China
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Number of Strands
- 1
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Tensile Strength
- 9,040 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Chain Number
- C2060H
Description
Tsubaki C2060HD110LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel