Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HSA11LRB
Zoro # G523422270
product price:Â
$
111.99
/ea
Sold in multiples of 10 for $1,119.90
Free Shipping & Returns
Key Features
Overall Length
10 ft
Chain Overall Width
1/2 in
Number of Strands
1
Chain Number
C2060H
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HSA11LRB
- Zoro #
- G523422270
- UPC #
- 97039225542
- Country of Origin
- China
- Number of Strands
- 1
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Tensile Strength
- 9,040 lbs
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
Description
Tsubaki C2060HSA11LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.