Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
- Mfr # C2060HSA14LRB
- Zoro # G423421649
product price:Â
$
63.19
/ea
Sold in multiples of 10 for $631.90
Key Features
Chain Number
C2060H
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2060HSA14LRB
- Zoro #
- G423421649
- UPC #
- 97039225573
- Country of Origin
- China
- Item
- Roller Chain
- Chain Number
- C2060H
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 9,040 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2060HSA14LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel