Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/2 P, 0.469 Dia x 1/2 in W Roller
Mfr # C2060HSK23LRB
Zoro # G523425462
product price:Â
$
93.99
/ea
Sold in multiples of 10 for $939.90
Key Features
Roller Diameter
0.469 in
Series
Double Pitch Standard Conveyor Lambda
Pin Contruction
Riveted
Overall Length
10 ft
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2060HSK23LRB
- Zoro #
- G523425462
- UPC #
- 97039226075
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Series
- Double Pitch Standard Conveyor Lambda
- Pin Contruction
- Riveted
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1-1/2 in
- Number of Strands
- 1
- Chain Number
- C2060H
- Material
- Carbon Steel
- Tensile Strength
- 9,040 lbs
Description
Tsubaki C2060HSK23LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.