Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
- Mfr # C2050SA11LRB
- Zoro # G423404611
product price:Â
$
97.89
/ea
Sold in multiples of 10 for $978.90
Key Features
Chain Number
C2050
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2050SA11LRB
- Zoro #
- G423404611
- UPC #
- 97039224668
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Chain Number
- C2050
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 6,170 lbf
- Series
- Standard Conveyor
Description
Tsubaki C2050SA11LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel