Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1-1/4 P, 0.4 Dia x 3/8 in W Roller
Mfr # C2050SA210LRB
Zoro # G423422011
product price:Â
$
47.45
/ea
Sold in multiples of 10 for $474.50
Key Features
Roller Diameter
0.4 in
Overall Length
10 ft
Series
Double Pitch Standard Conveyor Lambda
Material
Carbon Steel
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050SA210LRB
- Zoro #
- G423422011
- UPC #
- 97039225146
- Country of Origin
- China
- Item
- Roller Chain Attachment Chain
- Series
- Double Pitch Standard Conveyor Lambda
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 6,170 lbs
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Chain Number
- C2050
Description
Tsubaki C2050SA210LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1-1/4 in Pitch, 0.4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.