Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1 P, 0.312 Dia x 0.313 in W Roller
Mfr # C2040SA25LRB
Zoro # G123425411
product price:Â
$
49.59
/ea
Sold in multiples of 10 for $495.90
Key Features
Chain Overall Width
0.313 in
Tensile Strength
3,750 lbs
Overall Length
10 ft
Series
Double Pitch Standard Conveyor Lambda
Chain Number
C2040
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040SA25LRB
- Zoro #
- G123425411
- UPC #
- 97039224200
- Country of Origin
- China
- Tensile Strength
- 3,750 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Chain Number
- C2040
- Item
- Roller Chain Attachment Chain
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
Description
Tsubaki C2040SA25LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.