Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1 P, 0.312 Dia x 0.313 in W Roller
- Mfr # C2040SK110LRB
- Zoro # G123407042
product price:Â
$
45.19
/ea
Sold in multiples of 10 for $451.90
Key Features
Roller Diameter
0.312 in
Number of Strands
1
Chain Number
C2040
Overall Length
10 ft
Industry Chain Pitch
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2040SK110LRB
- Zoro #
- G123407042
- UPC #
- 97039223951
- Country of Origin
- Taiwan, Province of China
- Number of Strands
- 1
- Chain Number
- C2040
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Item
- Roller Chain Attachment Chain
- Material
- Carbon Steel
- Tensile Strength
- 3,750 lbs
Description
Tsubaki C2040SK110LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel