Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 1 P, 0.312 Dia x 0.313 in W Roller
Mfr # C2040SK19LRB
Zoro # G423424633
product price:Â
$
47.35
/ea
Sold in multiples of 10 for $473.50
Key Features
Roller Diameter
0.312 in
Chain Number
C2040
Tensile Strength
3,750 lbs
Series
Double Pitch Standard Conveyor Lambda
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2040SK19LRB
- Zoro #
- G423424633
- UPC #
- 97039223944
- Country of Origin
- Taiwan, Province of China
Dimensions
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.313 in
- Overall Length
- 10 ft
Details
- Chain Number
- C2040
- Tensile Strength
- 3,750 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Pin Contruction
- Riveted
- Material
- Carbon Steel
- Item
- Roller Chain Attachment Chain
- Industry Chain Pitch
- 1 in
- Number of Strands
- 1
Description
Tsubaki C2040SK19LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 1 in Pitch, 0.312 in Dia x 0.313 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.