Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HA110LRB
Zoro # G823426282
product price:Â
$
114.99
/ea
Sold in multiples of 10 for $1,149.90
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Series
Double Pitch Standard Conveyor Lambda
Chain Overall Width
5/8 in
Number of Strands
1
Chain Number
C2080H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C2080HA110LRB
- Zoro #
- G823426282
- UPC #
- 97039226341
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 5/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 5/8 in
Details
- Pin Contruction
- Riveted
- Series
- Double Pitch Standard Conveyor Lambda
- Number of Strands
- 1
- Chain Number
- C2080H
- Tensile Strength
- 15,400 lbs
- Material
- Carbon Steel
- Industry Chain Pitch
- 2 in
- Item
- Roller Chain Attachment Chain
Description
Tsubaki C2080HA110LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.