Shop TSUBAKI
See all product information
Create Account
Double Pitch Standard Conveyor chain, 10 ft OAL, 2 P, 5/8 Dia x 5/8 in W Roller
Mfr # C2080HK26LRB
Zoro # G023415055
product price:Â
$
139.99
/ea
Sold in multiples of 10 for $1,399.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
2 in
Tensile Strength
15,400 lbs
Series
Double Pitch Standard Conveyor Lambda
Chain Number
C2080H
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HK26LRB
- Zoro #
- G023415055
- UPC #
- 97039226600
- Country of Origin
- China
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 15,400 lbs
- Series
- Double Pitch Standard Conveyor Lambda
- Chain Number
- C2080H
- Item
- Roller Chain Attachment Chain
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
Description
Tsubaki C2080HK26LRB Double Pitch Standard Conveyor Chain, 10 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.