Double Plus Roller Chain, 3/4 in Pitch, Plastic, 10 ft
- Mfr # C2030VRP-A
- Zoro # G123411148
product price:Â
$
288.99
/ea
Sold in multiples of 10 for
$2,889.90
Free Shipping & Returns
Key Features
Chain Number
C2030
Industry Chain Pitch
3/4 in
Material
Plastic
Overall Length
10 ft
Series
Double Plus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2030VRP-A
- Zoro #
- G123411148
- UPC #
- 97039467225
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- C2030
- Industry Chain Pitch
- 3/4 in
- Material
- Plastic
- Series
- Double Plus
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.469 in
Description
Tsubaki Double Plus C2030VRP-A Conveyor Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia, 0.06 in THK Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.