Zoro Homepage

Double Plus Roller Chain Sprockets, D10B19

  • Mfr # D10B19

  • Zoro # G700417181


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
10.16
Roller Bushing Width
9.65
Chain Pin Dia.
10.16
Max. Number of Teeth
19
Pitch
15.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10B19
Zoro #
G700417181
UPC #
97039695246
Country of Origin
China

Dimensions

Chain Roller Dia.
10.16
Roller Bushing Width
9.65
Chain Pin Dia.
10.16
Outside Dia. (In.)
4.17845863810891
Storage Height
1.772
Storage Width
4.17845863810891
Storage Length
4.17845863810891
Caliper Diameter
85.9596768344381
Pitch Diameter
3.79720863810891
Length through Bore
1.772
Hub Dia.
3.111
Tooth Thickness
0.353
Outside Dia. (mm)
106.132849407966
Root Diameter (mm)
86.2890994079664
Length through Bore (mm)
45.0088
Hub Dia. (mm.)
79.0194
Width Across Teeth (mm)
25.5524
Root Diameter (In.)
3.39720863810891
Tooth Thickness (mm)
8.9662
Width Across Teeth (in)
1.006

Details

Max. Number of Teeth
19
Pitch
15.875
Chain Type
Metric Roller Chain
Material
Steel
Hub Type
B
Min. Bore
16
Hardened Teeth
No
Chain Number
10B-2
Weight
4.184
Number of Rows
2
Max. Bore
2.1259842519685
Surface Treatment
Protective Coating
Bore Type
Reboreable
Chordal Pitch
15.875
Max. Bore (mm)
54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.