Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Plus Roller Chain Sprockets, D12B16

  • Mfr # D12B16

  • Zoro # G800417234


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
12.065
Roller Bushing Width
11.68
Material
Steel
Outside Dia. (In.)
4.30687317161226
Pitch
19.05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B16
Zoro #
G800417234
UPC #
97039696090
Country of Origin
China

Dimensions

Chain Roller Dia.
12.065
Roller Bushing Width
11.68
Outside Dia. (In.)
4.30687317161226
Chain Pin Dia.
12.065
Pitch Diameter
3.84437317161226
Storage Width
4.30687317161226
Caliper Diameter
85.5820785589514
Storage Length
4.30687317161226
Storage Height
1.969
Length through Bore
1.969
Outside Dia. (mm)
109.394578558951
Hub Dia. (mm.)
76.9874
Length through Bore (mm)
50.0126
Root Diameter (mm)
85.5820785589514
Tooth Thickness
0.428
Hub Dia.
3.031
Tooth Thickness (mm)
10.8712
Root Diameter (In.)
3.36937317161226
Width Across Teeth (mm)
30.3276
Width Across Teeth (in)
1.194

Details

Material
Steel
Pitch
19.05
Max. Number of Teeth
16
Chain Type
Metric Roller Chain
Surface Treatment
Protective Coating
Hub Type
B
Weight
4.541
Chain Number
12B-2
Min. Bore
20
Bore Type
Reboreable
Hardened Teeth
No
Number of Rows
2
Max. Bore
2.08661417322835
Chordal Pitch
19.05
Max. Bore (mm)
53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.