Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Plus Roller Chain Sprockets, D12B21

  • Mfr # D12B21

  • Zoro # G200416899


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
12.065
Roller Bushing Width
11.68
Chain Pin Dia.
12.065
Outside Dia. (In.)
5.4946296048563
Max. Number of Teeth
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B21
Zoro #
G200416899
UPC #
97039696311
Country of Origin
China

Dimensions

Chain Roller Dia.
12.065
Roller Bushing Width
11.68
Chain Pin Dia.
12.065
Outside Dia. (In.)
5.4946296048563
Storage Height
1.969
Storage Length
5.4946296048563
Storage Width
5.4946296048563
Pitch Diameter
5.0321296048563
Caliper Diameter
115.393692246712
Length through Bore
1.969
Outside Dia. (mm)
139.56359196335
Tooth Thickness
0.428
Hub Dia.
3.937
Hub Dia. (mm.)
99.9998
Root Diameter (mm)
115.75109196335
Length through Bore (mm)
50.0126
Tooth Thickness (mm)
10.8712
Width Across Teeth (mm)
30.3276
Root Diameter (In.)
4.5571296048563
Width Across Teeth (in)
1.194

Details

Max. Number of Teeth
21
Chain Type
Metric Roller Chain
Pitch
19.05
Material
Steel
Hardened Teeth
No
Surface Treatment
Protective Coating
Chain Number
12B-2
Hub Type
B
Number of Rows
2
Min. Bore
20
Weight
8.232
Max. Bore
2.75590551181102
Bore Type
Reboreable
Chordal Pitch
19.05
Max. Bore (mm)
70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.