Zoro Homepage

Double Plus Roller Chain Sprockets, D12B23

  • Mfr # D12B23

  • Zoro # G600416925


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
12.065
Roller Bushing Width
11.68
Pitch
19.05
Chain Type
Metric Roller Chain
Chain Pin Dia.
12.065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D12B23
Zoro #
G600416925
UPC #
97039696489
Country of Origin
China

Dimensions

Chain Roller Dia.
12.065
Roller Bushing Width
11.68
Chain Pin Dia.
12.065
Outside Dia. (In.)
5.97045664707793
Caliper Diameter
127.510954752665
Storage Width
5.97045664707793
Pitch Diameter
5.50795664707793
Storage Height
1.969
Length through Bore
1.969
Storage Length
5.97045664707793
Outside Dia. (mm)
151.64959883578
Tooth Thickness
0.428
Length through Bore (mm)
50.0126
Hub Dia.
4.331
Root Diameter (mm)
127.83709883578
Hub Dia. (mm.)
110.0074
Tooth Thickness (mm)
10.8712
Root Diameter (In.)
5.03295664707793
Width Across Teeth (mm)
30.3276
Width Across Teeth (in)
1.194

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.