Zoro Homepage

Double Plus Roller Chain Sprockets, D16B14

  • Mfr # D16B14

  • Zoro # G100416487


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
15.875
Roller Bushing Width
17.02
Outside Dia. (In.)
5.11895920743493
Material
Steel
Max. Number of Teeth
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B14
Zoro #
G100416487
UPC #
97039697264
Country of Origin
China

Dimensions

Chain Roller Dia.
15.875
Roller Bushing Width
17.02
Outside Dia. (In.)
5.11895920743493
Chain Pin Dia.
15.875
Storage Length
5.11895920743493
Length through Bore
2.756
Storage Height
2.756
Caliper Diameter
98.2715638688473
Pitch Diameter
4.49395920743493
Storage Width
5.11895920743493
Length through Bore (mm)
70.0024
Outside Dia. (mm)
130.021563868847
Hub Dia. (mm.)
88.5952
Hub Dia.
3.488
Root Diameter (mm)
98.2715638688473
Tooth Thickness
0.623
Tooth Thickness (mm)
15.8242
Width Across Teeth (mm)
47.7012
Root Diameter (In.)
3.86895920743493
Width Across Teeth (in)
1.878

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.