Zoro Homepage

Double Plus Roller Chain Sprockets, D16B19

  • Mfr # D16B19

  • Zoro # G900416908


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Chain Roller Dia.
15.875
Roller Bushing Width
17.02
Outside Dia. (In.)
6.70053382097426
Material
Steel
Chain Pin Dia.
15.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16B19
Zoro #
G900416908
UPC #
97039697431
Country of Origin
China

Dimensions

Chain Roller Dia.
15.875
Roller Bushing Width
17.02
Outside Dia. (In.)
6.70053382097426
Chain Pin Dia.
15.875
Storage Width
6.70053382097426
Pitch Diameter
6.07553382097426
Length through Bore
2.756
Storage Length
6.70053382097426
Caliper Diameter
137.916482935101
Storage Height
2.756
Length through Bore (mm)
70.0024
Hub Dia.
5.039
Tooth Thickness
0.623
Root Diameter (mm)
138.443559052746
Hub Dia. (mm.)
127.9906
Outside Dia. (mm)
170.193559052746
Width Across Teeth (mm)
47.7012
Root Diameter (In.)
5.45053382097426
Tooth Thickness (mm)
15.8242
Width Across Teeth (in)
1.878

Details

Material
Steel
Pitch
25.4
Max. Number of Teeth
19
Chain Type
Metric Roller Chain
Bore Type
Reboreable
Number of Rows
2
Hub Type
B
Hardened Teeth
No
Max. Bore
3.54330708661417
Weight
17.447
Min. Bore
20
Chain Number
16B-2
Surface Treatment
Protective Coating
Chordal Pitch
25.4
Max. Bore (mm)
90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.