Double Plus Roller Chain Sprockets, D80B42
Mfr # D80B42
Zoro # G800417364
product price: $575.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Max. Number of Teeth
42
Chain Type
Standard Roller Chain
Outside Dia. (In.)
13.944
Bore Type
Reboreable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D80B42
Zoro #
G800417364
UPC #
97039872302
Country of Origin
China
Dimensions
Outside Dia. (In.)
13.944
Pitch Diameter
13.3815
Storage Width
13.944
Length through Bore
3.125
Storage Height
3.125
Storage Length
13.944
Caliper Diameter
12.7565
Details
Material
Steel
Max. Number of Teeth
42
Chain Type
Standard Roller Chain
Bore Type
Reboreable
Weight
71.46
Min. Bore
1.25
Hub Type
B
Number of Rows
2
Hardened Teeth
No
Surface Treatment
Protective Coating
Max. Bore
3.75
Chain Number
80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.