Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Single Roller Chain Sprockets, DS100A14

  • Mfr # DS100A14

  • Zoro # G700417464


product price: $320.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Max. Bore (In.)
2.75
Bore Type
Reboreable
Pitch
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100A14
Zoro #
G700417464
UPC #
97039370099
Country of Origin
China

Dimensions

Outside Dia.
2.6875
Length through Bore (In.)
2.6875
Hub Dia. (In.)
4.188
Outside Dia. (In.)
6.227
Pitch Dia.
5.6174
Tooth Thickness
0.692
Chain Roller Dia.
0.75
Storage Width
6.227
Storage Height
2.6875
Storage Length
6.227
Caliper Diameter
4.8674
Roller Width
0.75

Details

Max. Bore (In.)
2.75
Bore Type
Reboreable
Pitch
1.25
Type
Standard Roller Chain
Number of Teeth
14
Material
Steel
Sprocket Hub Type
A
Weight
12.86
Hardened Teeth
No
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
2
Number of Rows
2
Min. Bore
1.25
Chain Number
100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.