Zoro Homepage

Double Single Roller Chain Sprockets, DS100A15

  • Mfr # DS100A15

  • Zoro # G100415879


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Outside Dia.
2.6875
Chain Number
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100A15
Zoro #
G100415879
UPC #
97039370105
Country of Origin
China

Dimensions

Outside Dia.
2.6875
Pitch Dia.
6.0122
Length through Bore (In.)
2.6875
Hub Dia. (In.)
4.593
Outside Dia. (In.)
6.631
Storage Width
6.631
Caliper Diameter
5.2293
Roller Width
0.75
Chain Roller Dia.
0.75
Storage Height
2.6875
Tooth Thickness
0.692
Storage Length
6.631

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.