Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Single Roller Chain Sprockets, DS100A16

  • Mfr # DS100A16

  • Zoro # G300416003


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Length through Bore (In.)
2.6875
Pitch
1.25
Material
Steel
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100A16
Zoro #
G300416003
UPC #
97039370112
Country of Origin
China

Dimensions

Outside Dia.
2.6875
Length through Bore (In.)
2.6875
Outside Dia. (In.)
7.034
Hub Dia. (In.)
4.5
Pitch Dia.
6.4073
Storage Height
2.6875
Storage Width
7.034
Caliper Diameter
5.6573
Roller Width
0.75
Chain Roller Dia.
0.75
Storage Length
7.034
Tooth Thickness
0.692

Details

Pitch
1.25
Material
Steel
Sprocket Hub Type
A
Max. Bore (In.)
3.25
Type
Standard Roller Chain
Number of Teeth
16
Bore Type
Reboreable
Chain Number
100
Weight
16.56
Hardened Teeth
No
Number of Rows
2
Min. Bore
1.25
Surface Treatment
Protective Coating
Double Single Center Line To Center Line
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.