Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Single Roller Chain Sprockets, DS100A21

  • Mfr # DS100A21

  • Zoro # G900416281


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.6875
Pitch Dia.
8.3869
Material
Steel
Sprocket Hub Type
A
Pitch
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS100A21
Zoro #
G900416281
UPC #
97039370167
Country of Origin
China

Dimensions

Outside Dia.
2.6875
Pitch Dia.
8.3869
Outside Dia. (In.)
9.043
Length through Bore (In.)
2.6875
Hub Dia. (In.)
7
Tooth Thickness
0.692
Caliper Diameter
7.6134
Roller Width
0.75
Chain Roller Dia.
0.75
Storage Height
2.6875
Storage Length
9.043
Storage Width
9.043

Details

Material
Steel
Sprocket Hub Type
A
Pitch
1.25
Bore Type
Reboreable
Type
Standard Roller Chain
Number of Teeth
21
Max. Bore (In.)
5.25
Chain Number
100
Surface Treatment
Protective Coating
Hardened Teeth
No
Number of Rows
2
Weight
33.37
Double Single Center Line To Center Line
2
Min. Bore
1.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.