Shop TSUBAKI
See all product information
Create Account
Drive Roller Chain, Riveted Pin, 2 in Pitch, 1 Strand, 50 ft
- Mfr # A2080R50
- Zoro # G223406556
product price:Â
$
80.75
/ea
Sold in multiples of 50 for
$4,037.50
Key Features
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
2 in
Overall Length
50 ft
Tensile Strength
14,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2080R50
- Zoro #
- G223406556
- UPC #
- 97039181145
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 14,500 lbf
- Series
- Drive
- Chain Number
- A2080
Description
Tsubaki A2080R50 Double Pitch Roller Chain, 50 ft OAL, 2 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.