Energy Roller Chain, Cottered Pin, 2-1/4 in Pitch, 3 Strand, 10 ft
- Mfr # T-180-3CB
- Zoro # G923409482
product price:Â
$
1,760.99
/ea
Sold in multiples of 10 for
$17,609.90
Free Shipping & Returns
Key Features
Chain Number
180
Number of Strands
3
Industry Chain Pitch
2-1/4 in
Overall Length
10 ft
Tensile Strength
241,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-180-3CB
- Zoro #
- G923409482
- UPC #
- 97039175298
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.406 in
- Chain Overall Width
- 1.406 in
Details
- Item
- Roller Chain
- Chain Number
- 180
- Number of Strands
- 3
- Industry Chain Pitch
- 2-1/4 in
- Tensile Strength
- 241,500 lbf
- Series
- Energy
- Pin Contruction
- Cottered
Description
Tsubaki 180-3CB Energy Series Multi-Strand Chain, 10 ft OAL, 2-1/4 in Pitch, 1.406 in Dia x 1.406 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.