Energy Roller Chain, Riveted Pin, 1-1/4 in Pitch, 6 Strand, 10 ft
- Mfr # 100-6RB
- Zoro # G523411670
product price:Â
$
1,234.99
/ea
Sold in multiples of 10 for
$12,349.90
Free Shipping & Returns
Key Features
Chain Number
100
Pin Contruction
Riveted
Number of Strands
6
Industry Chain Pitch
1-1/4 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100-6RB
- Zoro #
- G523411670
- UPC #
- 97039175724
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/4 in
Details
- Item
- Roller Chain
- Chain Number
- 100
- Pin Contruction
- Riveted
- Number of Strands
- 6
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 163,800 lbf
- Series
- Energy
Description
Tsubaki 100-6RB Energy Series Multi-Strand Chain, 10 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/4 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.