Free Flow Typ-1 Staggered w/Plastic Side, 10 ft OAL, .5P, .312 Dia x .312 W
- Mfr # 40PSR1LT
- Zoro # G623409577
product price:Â
$
246.99
/ea
Sold in multiples of 10 for
$2,469.90
Free Shipping & Returns
Key Features
Chain Number
40
Industry Chain Pitch
1/2 in
Overall Length
10 ft
Roller Diameter
0.312 in
Chain Overall Width
0.312 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40PSR1LT
- Zoro #
- G623409577
- UPC #
- 97039722041
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 0.312 in
- Chain Overall Width
- 0.312 in
Details
- Item
- Roller Chain
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
Description
Tsubaki 40PSR1LT Free Flow Type-1 Staggered Roller Chain With Plastic Side, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.