Heavy Roller Chain, 5/8 in Pitch, 100 ft
- Mfr # 50WRENCH
- Zoro # G123426234
product price:Â
$
51.85
/ea
Sold in multiples of 100 for
$5,185.00
Key Features
Industry Chain Pitch
5/8 in
Overall Length
100 ft
Series
Heavy
Chain Overall Width
3/8 in
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50WRENCH
- Zoro #
- G123426234
- UPC #
- 97039206510
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Series
- Heavy
Description
Tsubaki 50WRENCH Wrench Chain, 100 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.