Heavy Roller Chain, Cottered Pin, 2-1/2 in Pitch, 2 Strand, 10 ft
- Mfr # 200-2HCB
- Zoro # G823420020
product price:Â
$
1,631.99
/ea
Sold in multiples of 10 for
$16,319.90
Free Shipping & Returns
Key Features
Chain Number
200H
Pin Contruction
Cottered
Number of Strands
2
Industry Chain Pitch
2-1/2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200-2HCB
- Zoro #
- G823420020
- UPC #
- 97039412959
- Country of Origin
- China
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.562 in
- Chain Overall Width
- 1.562 in
Details
- Item
- Roller Chain
- Chain Number
- 200H
- Pin Contruction
- Cottered
- Number of Strands
- 2
- Industry Chain Pitch
- 2-1/2 in
- Tensile Strength
- 207,260 lbf
- Series
- Heavy
Description
Tsubaki 200-2HCB Heavy Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1.562 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.