Shop TSUBAKI
See all product information
Create Account
Hollow Pin chain, 10 ft OAL, 1 in Pitch, 5/8 Dia x 5/8 in W Roller, 304 SS
Mfr # 80SSHPB
Zoro # G423416478
product price:Â
$
969.99
/ea
Sold in multiples of 10 for $9,699.90
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Pin Contruction
Hollow Pin
Series
SS Series
Number of Strands
1
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80SSHPB
- Zoro #
- G423416478
- UPC #
- 97039183217
- Country of Origin
- China
Dimensions
- Chain Overall Width
- 5/8 in
- Roller Diameter
- 5/8 in
- Overall Length
- 10 ft
Details
- Industry Chain Pitch
- 1 in
- Pin Contruction
- Hollow Pin
- Series
- SS Series
- Number of Strands
- 1
- Material
- 304 Stainless Steel
- Item
- Roller Chain
- Chain Number
- 80
Description
Tsubaki 80SSHPB Hollow Pin Chain, 10 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, 304 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.