HT Roller Chain, 3/4 in Pitch, 1 Strand, 100 ft
- Mfr # 60HTWR100
- Zoro # G123418895
product price:Â
$
38.99
/ea
Sold in multiples of 100 for
$3,899.00
Key Features
Chain Number
60
Number of Strands
1
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Tensile Strength
12,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60HTWR100
- Zoro #
- G123418895
- UPC #
- 97039214195
- Country of Origin
- China
Dimensions
- Overall Length
- 100 ft
- Chain Overall Width
- 1/2 in
- Roller Diameter
- 0.469 in
Details
- Item
- Roller Chain
- Chain Number
- 60
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
- Tensile Strength
- 12,500 lbf
- Series
- HT
Description
Tsubaki 60HTWR100 Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.