HT Roller Chain, Cottered Pin, 1 in Pitch, 1 Strand, 50 ft
- Mfr # 80HTC50
- Zoro # G523421853
product price:Â
$
127.99
/ea
Sold in multiples of 50 for
$6,399.50
Free Shipping & Returns
Key Features
Chain Number
80
Number of Strands
1
Industry Chain Pitch
1 in
Overall Length
50 ft
Tensile Strength
20,900 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80HTC50
- Zoro #
- G523421853
- UPC #
- 97039184290
- Country of Origin
- Japan
Dimensions
- Overall Length
- 50 ft
- Roller Diameter
- 5/8 in
- Chain Overall Width
- 5/8 in
Details
- Item
- Roller Chain
- Chain Number
- 80
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
- Tensile Strength
- 20,900 lbf
- Series
- HT
- Pin Contruction
- Cottered
Description
Tsubaki 80HTC50 HT Series Drive Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.